Green Stuff 1/2 pt. Thread Sealant Green

Part #J400103  |  Item #184137  |  Manufacturer Part #400-103

Call for Pricing EACH

Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Slow drying, soft setting, non-hardening pipe thread compound
  • Recommended for on-site or assembly line work
  • Lead free and non-toxic
  • Will not harden in can, dry out, stain, harden or separate
  • Will not destroy the seals of valves or faucets
  • Wipes clean from hands easily

Specifications

ANSI Specifications: ANSI LC7

Collection: Green Stuff

Color Finish: Green

Color Finish Category: Greens

Maximum Pressure: 6000 psi

Maximum Temperature: 400

NSF Certified: Yes

Product Type: Thread Sealant

Size: 1/2 pt