32 oz. Pipe Sealant in Green
Green Stuff 32 oz. Pipe Sealant in Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Recommended for on-site or assembly line work
- Lead free and non-toxic
- Slow drying, soft setting, non-hardening pipe thread compound
- Wipes clean from hands easily
- Will not destroy the seals of valves or faucets
- Will not harden in can, dry out, stain, harden or separate
Documents
Specifications
- ANSI:
- ANSI LC7
- Application:
- Industrial, Plumbing
- Collection:
- Green Stuff
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Maximum Temperature:
- 400
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 6000 psi
- Product Type:
- Thread Sealant
- Size:
- 32 oz
- Temperature Range:
- -50 to 400 Deg F