3-7/8 in. Basket Strainer in Brushed Nickel
Snap-N-Loc® 3-7/8 in. Basket Strainer in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome-plated brass hand knob and post
- Fits in all 3 1/2 in sink openings and is easy to install
- Ball bearing in post creates a positive leak-proof seal
- Clamshell packaging
- ME-150 acrylic coating guarantees a lifetime warranty against scratches, discoloring or tarnishing
Documents
Specifications
- Collection:
- Snap-N-Loc®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-7/8 in
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Strainer Size:
- 4-41/100 in