1/2 in. Forged Brass FIP Lever Handle Gas Ball Valve
1/2 in. Forged Brass FIP Lever Handle Gas Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3/8"x 3/4" one piece body
- 1"-2" two-piece body with plated steel lever handle
- Forged brass body
- UL listed 757x (1/2" and 3/4")
- Threaded ends comply with ANSI B2.0
- CSA- certified for use with natural, manufactured, mixed, liquefied petroleum and LP gas/air mixtures up to 2 PSIG
- Temperatures up to 175F
- Chrome plated brass ball
- Made in Italy
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372-2016, ANSI Z21.15
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA 9.1
- Clean Bagged:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS x FIPS
- Handle Material:
- Plated Steel
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 2-1/5 in
- MA Approved -:
- No
- Material:
- Forged Brass
- Maximum Temperature:
- 175
- NSF Certified:
- No
- Pressure - High:
- 2
- Product Type:
- Gas Valve
- Recommended Valve Application:
- Petroleum
- Size:
- 1/2 in
- UL Listed:
- UL 757X
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Gas Ball Valve
- WaterSense Labeled:
- No
- Weight:
- 0.3 lb
- Width:
- 1-1/2 in