1/2 in. MSWT Water Hammer Arrestor
1/2 in. MSWT Water Hammer Arrestor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximum working pressure: 300psi
- Poly Bagged
- Maximum working temp: 250F
- Lead Free
- UPC Listed
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372-2020
- ASSE Standards:
- ASSE 1010-2004
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- EPA Compliant:
- No
- ETL Listed:
- No
- End Connection 1:
- Male Sweat
- End Connections:
- Male Sweat
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- No
- Maximum Temperature:
- 250
- NSF:
- NSF 372-2016
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Product Type:
- Log Lighter Key
- Size:
- 1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No