1/2 in. Plastic Full Clamp
1/2 in. Plastic Full Clamp
Frequently Purchased Together
Product Details
- Safely secures pipe to mounting surfaces
- Durable, corrosion-resistant plastic clamp with preloaded nail
- Clamp for 1/2” pipe size
- For copper, CPVC, PEX tubing, and other piping systems
- Isolates against dissimilar metal contact
Documents
Specifications
- Application:
- CPVC, Copper, PEX Tubing, Polybutylene Tubing
- Automatic Shut-Off:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 1-2/5 in
- Length:
- 9 in
- MA Approved -:
- No
- Material:
- Plastic
- Product Type:
- Full Clamp
- WaterSense Labeled:
- No
- Weight:
- 0.85 lb
- Width:
- 5-2/5 in