1/2 OD X 1/2 MIP Plastic PUSH ON Connector
1/2 OD X 1/2 MIP Plastic PUSH ON Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- High quality acetal copolymer material
- Oval collet design
- Safe for water and food usage such as water purification, food/beverage and pneumatic systems.
- White plastic push on connection
- Easy to assembly and disassemble as needed for quick repairs or maintenance
- Approved applications: water & food use, air, gases, vacuum, liquids
Specifications
- Adjustable:
- No
- Application:
- Water, Food
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- OD Tube
- End Connection 2:
- MPT
- End Connections:
- OD Tube x MIPS
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 1-3/10 in
- MA Approved -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Push On
- Size:
- 1/2 in x 1/2 in
- Type:
- Connector
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.03 lb
- Width:
- 1 in