1/2 ODX36 GAS CON 1/2 MIP X 1/2 MIP COAT W/ 1/2 FIP X FIP BV
1/2 ODX36 GAS CON 1/2 MIP X 1/2 MIP COAT W/ 1/2 FIP X FIP BV
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Includes ball valve
- Durable stainless steel material
- 71,100BTU (20,837)W
- Minimum fitting tightening torque (in-lb/N-M) 200 / 22.60, Maximum fitting tightening torque 390 / 44.06
- 100% leak tested to ensure safety and quality for a product you can trust
- Corrosion resistant connectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located
- CSA Design certified domestically and internationally for indoor and outdoor use ANSI Z21.24-2015/CSA 6.10-2015 and ANSI Z21.75-2016/CSA 6.27-2016
- Corrugation extends all the way to the fitting for increased tubing flexibility
- For proper product selection, use the ID and length of the line to locate the BTU rating
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter - Inside 1:
- 3/8 in
- Diameter - Outside:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in
- Fitting Type:
- OD Tubing
- Height:
- 1 in
- Length:
- 36 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Size:
- 1/2 in x 1/2 in
- Type:
- JG72317
- Weight:
- 1.05 lb
- Width:
- 1 in