1/2 x 1/2 x 3/4 in. Brass PEX Crimp Reducing Tee, Bag of 25
1/2 x 1/2 x 3/4 in. Brass PEX Crimp Reducing Tee, Bag of 25
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Easy installation
- Leak-proof connections
- Simple and dependable plumbing connection
- Certified to CSA B137.5-2017
- Certified to ASTM F1807-2019b
- Certified to NSF/ANSI/ CAN 372-2022, NSF/ANSI/CAN 61-2021, and NSF/ANSI 14-2016a
- Can be used with copper PEX crimp rings or stainless steel PEX clamps
- Lead-free brass
- Lead law compliant
- CUPC listed
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 14-2016a, ANSI 61-2021, ANSI 372-2022
- ASTM:
- ASTM F1807-2019b
- Application:
- Water
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5-2017
- Clean Bagged:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- EPA Compliant:
- No
- ETL Listed:
- No
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connection 3:
- PEX Crimp
- End Connections:
- PEX Crimp
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 1/2 in x 3/4 in
- Fitting Type:
- Tee
- GSA Approved:
- No
- Height:
- 1-1/5 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-13/100 in
- MA Approved -:
- No
- Material:
- Brass
- Material Type:
- C46500
- Maximum Temperature:
- 210
- NSF:
- NSF 14-2016a, NSF 61-2021, NSF 372-2022
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Product Type:
- Tee
- Size:
- 1/2 in x 1/2 in x 3/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- .06 lb
- Width:
- 73/100 in