1/2 in. PEX Crimp Stub Out Straight, Closed End, 12 in.

You last purchased this on
 
Jones Stephens

1/2 in. PEX Crimp Stub Out Straight, Closed End, 12 in.

  • Fast #
  • Part #JS72015
  • Item #8074425
  • Manufacturer Part #S72015
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1/2 in. PEX Crimp Stub Out Straight, Closed End, 12 in.

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Closed end for pressure testing
  • CUPC approved for use in USA and Canada
  • Connects to ASTM F1807 (Crimp Style) PEX
  • Lead free
  • ASTM B88 type L copper tube
  • Complies with Section 1417(d) of the Safe Drinking Water Act, the lead content requirements of Section 116875 of the California Health & Safety Code, and NSF/ANSI 372-2016
  • Meets ASTM F1807, CSA B137.5, NSF/ANSI 14
  • ANSI/NSF 61 & ANSI/NSF 372 approved for drinking water
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14-2017, ANSI 61-2020, ANSI 372-2022
ASTM:
ASTM F1807-2018a
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5-2017, CSA 61-2020
Clean Bagged:
No
End Connection 1:
PEX Crimp
End Connections:
PEX Crimp
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Stub Out
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
12 in
MA Approved -:
Yes
Material:
Copper
NSF:
NSF 372-2016
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.258381771 lb