1/2 x 24 in. MIP x FIP 304 Stainless Steel Gas Connector
1/2 x 24 in. MIP x FIP 304 Stainless Steel Gas Connector
Frequently Purchased Together
Product Details
- Includes ball valve
- Durable stainless steel 304 material
- 150,000BTU (43,961)W
- Corrosion resistantconnectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located
- CSA Design certified domestically and internationally for indoor and outdoor use ANSI Z21.24-2015/CSA 6.10-2015 and ANSI Z21.75-2016/CSA 6.27-2016.
- 100% leak tested to ensure safety and quality for a product you can trust
- Quality flared end fittings create a metal-to-metal seal in critical applications
- Corrugation extends all the way to the fitting for increased tubing flexibility
- For proper product selection, use the ID and length of the line to locate the BTU rating
- Minimum fitting tightening torque (in-lb/N-M) 250 / 28.25, Maximum fitting tightening torque 520 / 58.75
Documents
Specifications
- ANSI:
- ANSI 372-2016
- Application:
- Indoor, Outdoor
- Automatic Shut-Off:
- No
- BTU:
- 150000
- CSA Certified:
- CSA 6.10-2015, CSA 6.27-2016
- Coating:
- Yellow Anti-Corrosion Coating
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- MIPS
- End Connection 2:
- FIPS
- End Connections:
- MIPS x FIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 1-3/4 in
- Length:
- 24 in
- MA Approved -:
- Yes
- MBH:
- 150
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Product Type:
- With Ball Valve
- Size:
- 1/2 in x 1/2 in
- Torque (In-Lbs):
- 520 in-lbs
- UL Listed:
- No
- Weight:
- 1.36 lb
- Width:
- 47/50 in