1/2 x 26 in. Steel Flat
1/2 x 26 in. Steel Flat
Frequently Purchased Together
Product Details
- Use for 1/2" copper pipe
- HOLDRITE #101-26
- For use on sinks, lavatories or other fixtures
Specifications
- Application:
- Lavatory, Sinks
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Holdrite 101-26
- Coating:
- Copper Plated
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper Plated
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Height:
- 1/10 in
- IAPMO Listed -:
- No
- Length:
- 26 in
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Flat
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.3 lb
- Width:
- 2-1/2 in