1/2 x 3/4 x 12 in. FIPS Gas Connector with Fitting in Yellow
1/2 x 3/4 x 12 in. FIPS Gas Connector with Fitting in Yellow
Frequently Purchased Together
Product Details
- Durable stainless steel 304 material
- Corrugation extends all the way to the fitting for increased tubing flexibility
- 180,000BTU (52,752)W
- Minimum fitting tightening torque (in-lb/N-M) 250 / 28.25, maximum fitting tightening torque 520 / 58.75
- 100% leak tested to ensure safety and quality for a product you can trust
- Corrosion resistant connectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located
- CSA design certified domestically and internationally for indoor and outdoor use
- Quality flared end fittings to create a metal to metal seal in critical applications
Documents
Specifications
- ANSI:
- ANSI 372 2016, ANSI Z21.24, ANSI Z21.75
- Application:
- Indoor, Outdoor
- Automatic Shut-Off:
- No
- BTU:
- 180000
- CSA Certified:
- CSA 6.10, CSA 6.27
- Coating:
- Yellow Anti-Corrosion Coating
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- FIPS
- End Connection 2:
- MIPS
- End Connections:
- FIPS x MIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Fitting Type:
- Flared
- Height:
- 1-9/100 in
- Length:
- 12 in
- MA Approved -:
- No
- MBH:
- 180
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Product Type:
- With Fitting
- Size:
- 1/2 in x 3/4 in x 12 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.71 lb
- Width:
- 47/50 in