1/2 x 48 in. MIPS Gas Connector with Fitting in Yellow

You last purchased this on
 
Jones Stephens

1/2 x 48 in. MIPS Gas Connector with Fitting in Yellow

  • Fast #
  • Part #JG71152
  • Item #3707796
  • Manufacturer Part #G71152
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1/2 x 48 in. MIPS Gas Connector with Fitting in Yellow

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Durable stainless steel 304 material
  • Corrugation extends all the way to the fitting for increased tubing flexibility
  • 106,000BTU (31,066)W
  • Minimum fitting tightening torque (in-lb/N-M) 250 / 28.25, Maximum fitting tightening torque 520 / 58.75
  • 100% leak tested to ensure safety and quality for a product you can trust
  • Corrosion resistantconnectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located
  • CSA Design certified domestically and internationally for indoor and outdoor use ANSI Z21.24-2015/CSA 6.10-2015 and ANSI Z21.75-2016/CSA 6.27-2016.
  • Quality flared end fittings create a metal-to-metal seal in critical applications
  • For proper product selection, use the ID and length of the line to locate the BTU rating
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372 2016, ANSI Z21.24, ANSI Z21.75
Application:
Indoor, Outdoor
Automatic Shut-Off:
No
BTU:
106000
CSA Certified:
CSA 6.10-2015, CSA 6.27-2016
Clean Bagged:
No
Coating:
Yellow Anti-Corrosion Coating
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Diameter - Inside 1:
1/2 in
Diameter - Outside:
5/8 in
End Connection 1:
MIPS
End Connection 2:
MIPS
End Connections:
MIPS
Fire Suppression System Rated:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
OD Tubing
Height:
1-9/100 in
Length:
48 in
MA Approved -:
Yes
MBH:
106
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Product Type:
With Fitting
Size:
1/2 in x 1/2 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.23 lb
Width:
47/50 in