1/4 in. Brass FNPT Air Cock
1/4 in. Brass FNPT Air Cock
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tee handle
- Spring bottoms
- Satin brass
Documents
Specifications
- Automatic Shut-Off:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 3/10 in
- IAPMO Listed -:
- No
- Length:
- 1-11/16 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- T-Handle
- Valve Size:
- 1/4 in
- Valve Type:
- Air Cock
- WaterSense Labeled:
- No
- Weight:
- 0.2 lb
- Width:
- 1-1/2 in