1-1/2 in. Metal Box Escutcheon in Brushed Nickel
1-1/2 in. Metal Box Escutcheon in Brushed Nickel
Product Details
Product Details
- Construction Material: Metal
- Pipe Size (Inside Diameter): 1-1/2 in
- Outside Diameter: 3 in
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Connection Type:
- Tubular
- Escutcheon Style:
- Tubular Box
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 1-1/2 in
- IAPMO Listed:
- No
- Length:
- 3 in
- Material:
- Steel
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 3 in