1-1/2 in. OD Chrome Box Escutcheon Polished Chrome
1-1/2 in. OD Chrome Box Escutcheon Polished Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 3" Flange OD
- Chrome plated steel
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 1-11/20 in
- Length:
- 2-97/100 in
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Box Pattern
- Size:
- 1-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 0.07 lb
- Width:
- 2-97/100 in