1-1/2 x 1 x 3/4 in. Plastic PEX Expansion Reducing Tee

You last purchased this on
 
Jones Stephens

1-1/2 x 1 x 3/4 in. Plastic PEX Expansion Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1-1/2 x 1 x 3/4 in. Plastic PEX Expansion Reducing Tee

  • Fast #
  • Part #PEXPTJGF
  • Item #9839760
  • Manufacturer Part #F76055
3.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Polymer construction
  • Manufactured of premium grade resin with non-mixed blends
  • Can be used with F1960 PEX rings
  • Tested and certified to ASTM F1960-2018a and ASTM F877-2020
  • Certified to NSF/ANSI/CAN 61-2022, NSF/ANSI 14-2016a, and NSF/ANSI/CAN 372-2022
  • Certified to CSA B137.5-2020
  • CUPC listed
  • Requires Certification

Specifications

ANSI:
ANSI 14-2016a, ANSI 61-2022, ANSI 372-2022
ASTM:
ASTM F877-2020
Adjustable:
No
CSA Certified:
CSA B137.5-2020, CSA 372-2011, CSA 61-2018
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
PEX Expansion
End Connections:
PEX Expansion
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1-1/2 in x 1 in x 3/4 in
Height:
1-48425197/50000000 in
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
Acudel 22000
Maximum Temperature:
210
NSF:
NSF 14-2016a, NSF 61-2022, NSF 372-2022
NSF Certified:
Yes
PipeTubing Size:
1-1/2 in
Pressure - Maximum:
150 psi
Size:
1-1/2 in x 1 in x 3/4 in
WaterSense Labeled:
No
Weight:
1.73547892791935 lb
Width:
2-5511811/12500000 in