1-1/2 x 4 in. Slip Joint Double Offset Tailpiece

You last purchased this on
 
Jones Stephens

1-1/2 x 4 in. Slip Joint Double Offset Tailpiece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1-1/2 x 4 in. Slip Joint Double Offset Tailpiece

  • Fast #
  • Part #JP37150
  • Item #7722130
  • Manufacturer Part #P37150
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • UPC listed
  • End Connection Type: Slip Joint
  • Slip joint on both ends
  • Durable stainless steel 304. Corrosion resistant.
  • Length: 4 in
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Automatic Shut-Off:
No
CSA Certified:
CSA B125.2-15
Color Finish Category:
Nickel Tones
Color Finish Name:
White
Diameter:
1-1/2 in
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip x Slip
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2 in
IAPMO Listed -:
Yes
Length:
4 in
MA Approved -:
No
Material:
Plastic
Material Type:
PVC
Product Type:
Offset
Size:
1-1/2 in
WaterSense Labeled:
No
Weight:
0.4 lb
Width:
10-1/10 in