1-1/2 x 12 in. 16 ga Galvanized Steel FHA Strap with 6 Offset Hole
1-1/2 x 12 in. 16 ga Galvanized Steel FHA Strap with 6 Offset Hole
Frequently Purchased Together
Product Details
- CSA Design certified domestically and internationally for indoor and outdoor use
- 100% leak tested to ensure Safety and Quality and a product you can trust
- CARTON QUANTITIES ONLY
- Durable stainless steel 304. Corrosion resistant.
- Quality flared end fittings to create a metal to metal seal in critical applications
Documents
Specifications
- Automatic Shut-Off:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Gauge (metal):
- 16 ga
- Height:
- 2-1/2 in
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- FHA Strap
- Size:
- 1-1/2 in x 12 in
- Type:
- FHA
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 12.75 lb
- Width:
- 12-4/5 in