1 in. Plastic PEX Expansion Ring with Stop For PEX-A (Bag of 50)

You last purchased this on
 
Jones Stephens

1 in. Plastic PEX Expansion Ring with Stop For PEX-A (Bag of 50)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1 in. Plastic PEX Expansion Ring with Stop For PEX-A (Bag of 50)

  • Fast #
  • Part #PEXPRINGG
  • Item #9427673
  • Manufacturer Part #F76912
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 61 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Easy installation
  • Leak-proof connections
  • Simple and dependable plumbing connection
  • Tested and certified to ASTM F1960
  • Manufactured of premium grade resin with non-mixed blends
  • Certified to NSF 61
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 14, ANSI 61, ANSI 372
ASTM:
ASTM F876/877
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA 61, CSA B137.5
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
ETL Listed:
No
FM Approved:
No
Fits Pipe Size:
1 in
Fitting Type:
PEX Ring
GSA Approved:
No
Height:
63/1000 in
IAPMO Listed -:
No
Length:
87/100 in
MA Approved -:
No
Material:
Plastic
Material Type:
PEX
Maximum Temperature:
203
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
160 psi
Size:
1 in
Temperature Range:
73 to 180 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.022 lb
Width:
63/1000 in