1 in. Solvent Weld PVC Water Service Check Valve
1 in. Solvent Weld PVC Water Service Check Valve
Frequently Purchased Together
Product Details
- EPDM seats
- Maintenance-free operation
- Stainless steel spring
- Use anywhere to stop back flow and siphoning
- Suitable for swimming pools, hot tubs, and solar installations
- 200 psi static pressure rating at 77F
- .5 psi required to open unit
Documents
Specifications
- ANSI:
- ANSI 372-2016
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld x Solvent Weld
- Fire Suppression System Rated:
- No
- Height:
- 5-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 1-7/10 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 77
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Product Type:
- Inline Check Valve
- Size:
- 1 in
- Type:
- Inline
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Seat Material:
- EPDM
- Valve Size:
- 1 in
- Valve Type:
- Check Valve
- WaterSense Labeled:
- No
- Waterworks Application:
- Water
- Weight:
- 0.43 lb
- Width:
- 2-1/5 in