1 in. Plastic Full Clamp

You last purchased this on
 
Jones Stephens

1 in. Plastic Full Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1 in. Plastic Full Clamp

  • Fast #
  • Part #JH25100
  • Item #2971878
  • Manufacturer Part #H25100
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Safely secures pipe to mounting surfaces
  • Durable, corrosion-resistant plastic clamp with preloaded nail
  • Clamp for 1” pipe size
  • For copper, CPVC, PEX tubing, and other piping systems
  • Isolates against dissimilar metal contact
  • Requires Certification

Documents


Specifications

Application:
CPVC, Copper, PEX Tubing, Polybutylene Tubing
Automatic Shut-Off:
No
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Height:
2 in
MA Approved -:
No
Material:
Plastic
Product Type:
Full Clamp
WaterSense Labeled:
No
Width:
6 in