1 x 10 in. IPT Red Brass Pipe Nipple

You last purchased this on
 
Jones Stephens

1 x 10 in. IPT Red Brass Pipe Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1 x 10 in. IPT Red Brass Pipe Nipple

  • Fast #
  • Part #JN25018
  • Item #3930802
  • Manufacturer Part #N25018
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lead Free
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ASTM:
ASTM B687
Automatic Shut-Off:
No
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Nipple, Straight
Height:
1 in
Lead Law Compliance Level:
Compliant Not Certified
Length:
10 in
MA Approved -:
No
Material:
Red Brass
NSF Certified:
No
Size:
1 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.95 lb
Width:
1 in