10 in. Drainage Systems Test Plug
10 in. Drainage Systems Test Plug
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- To test cast iron soil pipe drainage systems
- Cold water ONLY
- Maximum 10 PSI
Specifications
- Application:
- Drainage Systems
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 10 in
- GSA Approved:
- No
- Height:
- 27 in
- IAPMO Listed -:
- No
- Length:
- 44 in
- MA Approved -:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 10 psi
- Product Type:
- Test Plug
- Size:
- 10 in
- Tool Type:
- Test Plug
- Type:
- JT39010
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 22 lb
- Width:
- 38 in