1/2 in. Compression x Male Brass Connector

Part #JC74070LF  |  Item #7207865  |  Manufacturer Part #C74070LF

$4.66 EACH
(Pricing is for 1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/8 in

    Part #JC74065LF | Item #7207819 | Mfr. Part #C74065LF

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.97 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #JC74070LF | Item #7207865 | Mfr. Part #C74070LF

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.66 /EACH

    Added to your cart. View Cart
  • 1/8 in

    Part #JC74121LF | Item #7207962 | Mfr. Part #C74121LF

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.60 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Lead Free

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 372-2016

Automatic Shut-Off: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Clean Bagged: No

EPA Compliant: No

ETL Listed: No

End Connection 1: Compression

End Connection 2: Male

End Connections: Compression x Male

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 1-3/10 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 7/10 in

MA Approved: No

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372-2016

Product Type: Compression

Size: 1/2 in x 1/2 in

UL Listed: No

WaterSense Labeled: No

Weight: 0.5

Width: 1/2 in