1/2 in. Zinc Plated Toggle Wing
1/2 in. Zinc Plated Toggle Wing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spring loaded wing
- Zinc plated
Specifications
- Application:
- Anchors
- Automatic Shut-Off:
- No
- Coating:
- Zinc Plated
- Diameter:
- 1/2 in
- MA Approved -:
- No
- Material:
- Zinc Plated
- WaterSense Labeled:
- No
- Weight:
- 0.12 lb