1/2 x 14 x 9/16 in. Brass Basin Nut

You last purchased this on
 
Jones Stephens

1/2 x 14 x 9/16 in. Brass Basin Nut

  • Fast #
  • Part #JB10104
  • Item #503784
  • Manufacturer Part #B10104
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1/2 x 14 x 9/16 in. Brass Basin Nut

This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Use with standard copper faucet risers
  • Fits Standard 1/2 in faucet inlet.
  • Used to connect copper faucet riser to a standard 1/2 in. faucet inlet.
  • 9/16 in. diameter opening
  • 1/2 in x 14 NPSM thread
  • Quality brass material
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Water
Automatic Shut-Off:
No
Clean Bagged:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Nuts, Washers, Gaskets
Fire Suppression System Rated:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
9/16 in
Fitting Sizes:
1/2 in x 9/16 in
Height:
3/5 in
Length:
1 in
MA Approved -:
No
Material:
Brass
WaterSense Labeled:
No
Weight:
0.01 lb
Width:
1 in