1/2 x 18 in. MIPS Gas Connector with Fitting in Yellow
1/2 x 18 in. MIPS Gas Connector with Fitting in Yellow
Frequently Purchased Together
Product Details
- Durable stainless steel 304 material
- Corrugation extends all the way to the fitting for increased tubing flexibility
- 43,800BTU (12,837)W
- Minimum fitting tightening torque (in-lb/N-M) 150 / 16.95, Maximum fitting tightening torque 260 / 29.38
- 100% leak tested to ensure safety and quality for a product you can trust
- Corrosion resistantconnectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located
- CSA Design certified domestically and internationally for indoor and outdoor use ANSI Z21.24-2015/CSA 6.10-2015 and ANSI Z21.75-2016/CSA 6.27-2016.
- Quality flared end fittings create a metal-to-metal seal in critical applications
- For proper product selection, use the ID and length of the line to locate the BTU rating
Documents
Specifications
- ANSI:
- ANSI 372 2016, ANSI Z21.24, ANSI Z21.75
- Application:
- Indoor, Outdoor
- Automatic Shut-Off:
- No
- BTU:
- 43800
- CSA Certified:
- CSA 6.10, CSA 6.27
- Coating:
- Yellow Anti-Corrosion Coating
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter - Inside 1:
- 1/4 in
- Diameter - Outside:
- 3/8 in
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Flared
- Height:
- 4/5 in
- Length:
- 18 in
- MA Approved -:
- No
- MBH:
- 43.8
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Product Type:
- With Fitting
- Size:
- 1/2 in x 1/2 in x 18 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.48 lb
- Width:
- 69/100 in