1/4 in. Gas Test Gauge
1/4 in. Gas Test Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 15 lb. Gas Test Gauge
- Scale shows 1/10 # increments
- 4" face
- Class 1A gauge
- Bellows design
- 1/4 NPT male connection
- External set hand
- Inches of mercury scale
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 4-3/10 in
- Length:
- 5-1/10 in
- MA Approved -:
- No
- Pressure - Maximum:
- 15 psi
- Product Type:
- Gas Tester
- Size:
- 4 in
- WaterSense Labeled:
- No
- Weight:
- 0.85 lb
- Width:
- 7-9/10 in