1/4 x 3/8 in. MPT x Barbed Plastic Reducing Hose Barb

You last purchased this on
 
Jones Stephens

1/4 x 3/8 in. MPT x Barbed Plastic Reducing Hose Barb

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1/4 x 3/8 in. MPT x Barbed Plastic Reducing Hose Barb

  • Fast #
  • Part #JN14002
  • Item #2475799
  • Manufacturer Part #N14002
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
MPT
End Connection 2:
Barbed
End Connections:
MPT x Barbed
Fire Suppression System Rated:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/4 in x 3/8 in
Fitting Type:
Hose Barb
Height:
3/5 in
Length:
1-3/5 in
MA Approved -:
No
Material:
Plastic
Material Type:
Nylon
Origin:
Domestic
Product Type:
Hose Barb
WaterSense Labeled:
No
Weight:
0.005 lb
Width:
3/5 in