15/16 in. Duel Threaded Aerator
15/16 in. Duel Threaded Aerator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lead Free
- Dual threads are 15/16"-27 male x 55/64"-27 female
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Clean Bagged:
- No
- End Connection 1:
- Male, Female
- End Connections:
- MaleFemale
- Fire Suppression System Rated:
- No
- Flow Rate:
- 2.2 gpm
- Height:
- 1-7/10 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 5-4/5 in
- MA Approved -:
- No
- Pressure Compensating:
- No
- Product Type:
- Dual Thread
- Thread Size:
- 15/16 in
- WaterSense Labeled:
- No
- Weight:
- 0.17 lb
- Width:
- 1-1/10 in