18-7/16 in. Basin Wrench

Part #JB11012  |  Item #2473233  |  Manufacturer Part #B11012

$38.31 EACH

Length:

12 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Spring-hinged jaw
  • Telescoping body allows for easier use in hard-to-reach areas
  • Swivel head operates from either right or left side
  • Use on hard-to-reach basin nuts, ballcocks and flush valves

Documents

Specifications

Adjustable: Yes

Automatic Shut-Off: No

Clean Bagged: No

GSA Approved: No

Height: 1 in

Length: 12 in

MA Approved: No

Maximum Capacity: 2 in

Number of Tools Included: 1

Type: JB11012

WaterSense Labeled: No

Weight: 1.6

Width: 5-7/10 in

Wrench Type: Basin