2 - 3 in. Plastic White General Purpose Drain
2 - 3 in. Plastic White General Purpose Drain
Frequently Purchased Together
Product Details
- Fits over 2" or inside 3" Schedule 40 DWV pipe
- Brass inserts
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.2-15
- Clean Bagged:
- No
- Construction:
- Non-Membrane
- Cover Color Finish:
- Stainless Steel
- Drain Base Height:
- 2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 2 in - 3 in
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 2 in x 3 in
- Grate Color Finish:
- White
- Grate Color Finish Category:
- Whites
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Product Type:
- Solvent Weld
- Size:
- 2 in x 3 in
- Strainer Size:
- 4-1/4 in
- WaterSense Labeled:
- No