2-1/2 in. x 6 ft. Rubber Pipe Insulation
2-1/2 in. x 6 ft. Rubber Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non-slit for slide-on applications
- For use on HVAC/R, commercial, and industrial process piping and equipment
- Closed cell flexible elastomeric foam insulation tubes
- UL GREENGUARD® gold certified as a low VOC material
- Carton quantities only
- For most indoor applications, no additional jacketing is required
- High resistance to moisture vapor intrusion; low thermal conductivity
Documents
Specifications
- ASTM:
- ASTM C-1304, ASTM C-1427 Type I, ASTM C-1427 Type II, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-534, ASTM D-1056, ASTM D-1171, ASTM D-1667, ASTM E-84, ASTM E-90, ASTM E-96, ASTM G-21
- Application:
- Commercial, Industrial
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 2-7/8 in
- EPA Compliant:
- No
- ETL Listed:
- No
- FM Approved:
- Yes
- Fits Pipe Size:
- 2-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6 ft
- MA Approved -:
- No
- Material:
- Rubber
- Material Type:
- Elastomeric Foam
- Maximum Temperature:
- 220
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Wall Type -:
- Seamless
- R value:
- R3
- Size:
- 2-7/8 in x 1/2 in
- Temperature Range:
- -297 to 220 Deg F
- Thickness:
- 1/2 in
- UL Listed:
- UL 181/UL 94-5V
- WaterSense Labeled:
- No
- Weight:
- 22 lb