2 in. Lead Roof Flashing
PlumBest™ LTConnections™ 2 in. Lead Roof Flashing
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Can be used on flat roofs
- Pipe diameter markings
- Ideal for corrugated metal roofs
- Ozone and UV resistant
- Pleated cone adjusts to any pitch
- -30F to +250F
- Made of EPDM with flexible aluminum base
- For plumbing, heating, air conditioning, electrical or exhaust vents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Collection:
- PlumBest™ LTConnections™
- Fire Suppression System Rated:
- No
- Heat Rating:
- 250 °F
- Height:
- 10-3/5 in
- IAPMO Listed -:
- Yes
- Length:
- 15-4/5 in
- MA Approved -:
- No
- Material:
- Lead
- Material Type:
- EPDM
- Pipe Diameter:
- 2 in
- Product Type:
- Flashing
- Roof Flashing Material:
- Aluminum
- Roof Flashing Size:
- 8 in x 10 in
- Size:
- 8 in x 10 in
- WaterSense Labeled:
- No
- Weight:
- 37 lb
- Width:
- 14-3/5 in