2 in. Die Cast Slip Joint Nut and Washer in Chrome Plated
2 in. Die Cast Slip Joint Nut and Washer in Chrome Plated
Frequently Purchased Together
Product Details
- Chrome plated nut packed with square cut rubber washer
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fits Pipe Size:
- 2 in
- MA Approved -:
- No
- Material:
- Die Cast Zinc
- Product Type:
- Slip Joint
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb