2 in. Heavy Duty PVC Drain Base with 3-1/2 in. Plastic Spud and 5 in. Polished Brass Strainer with Ring

You last purchased this on
 
Jones Stephens

2 in. Heavy Duty PVC Drain Base with 3-1/2 in. Plastic Spud and 5 in. Polished Brass Strainer with Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

2 in. Heavy Duty PVC Drain Base with 3-1/2 in. Plastic Spud and 5 in. Polished Brass Strainer with Ring

  • Fast #
  • Part #JD53444
  • Item #3702902
  • Manufacturer Part #D53444
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 10" Pan
  • Stainless steel strainers are .06" thick
  • PB, NB and CP strainers are 3/16" thick
  • Strainers are available in SS, PB, NB and CP
  • Primer tapped with 1/2" plug
  • Adjustable (see dimension D)
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Fitting Size 1:
2 in
Fitting Sizes:
2 in
WaterSense Labeled:
No