2 in. IPS Flexible Floor/Ceiling Plate Escutcheon
2 in. IPS Flexible Floor/Ceiling Plate Escutcheon
Frequently Purchased Together
Product Details
- 4.450 Flange OD
- CARTON QUANTITIES ONLY
- Chrome plated
- Standards/Certifications: NSF/ANSI 61, NSF 372, NSF 14, ASSE 1061, UPC, cUPC and IAPMO
- Can be disassembled and re-used using the disassembly tool (sold separately)
- 25 year warranty
- Maximum temperature is 180° F and maximum pressure is 200 PSI
- Secure connection and seal with stainless steel gripper ring and EPDM O-ring
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 2 in
- Height:
- 3-2/5 in
- Length:
- 4-3/5 in
- MA Approved -:
- No
- Material:
- Plastic
- Product Type:
- Flexible
- Size:
- 2 in
- WaterSense Labeled:
- No
- Weight:
- 0.45 lb
- Width:
- 4-3/5 in