2 x 4-1/4 in. No Caulk Shower Stall Round Drain with Strainer in Stainless Steel

You last purchased this on
 
Jones Stephens

2 x 4-1/4 in. No Caulk Shower Stall Round Drain with Strainer in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

2 x 4-1/4 in. No Caulk Shower Stall Round Drain with Strainer in Stainless Steel

  • Fast #
  • Part #JD40101
  • Item #64434
  • Manufacturer Part #D40101
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Comprised of ABS plastic
  • Stainless Steel snap-in strainer
  • Fits over 2" Schedule 40 DWV pipe
  • Caution: Do not use oil-based putty with plastic drains
  • For 2" CTS order gasket separately
  • Wrench included
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
ASTM:
ASTM D-2665 2007
Adjustable:
No
Application:
DWV, Schedule 40 Pipe
Automatic Shut-Off:
No
CSA Certified:
CSA B125.2-15
Clean Bagged:
No
Diameter:
4-1/4 in
Drain Opening:
2-1/2 in
Fire Suppression System Rated:
No
Fits Pipe Size:
2 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Shape:
Round
Height:
2 in
IAPMO Listed -:
No
MA Approved -:
No
Material:
Plastic
Material Type:
ABS
Product Type:
No Caulk
Size:
2 in
Strainer Size:
4-1/4 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.47 lb