25 ft. x 1/4 in. OD Tube Ice Maker Kit in White
25 ft. x 1/4 in. OD Tube Ice Maker Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes saddle valve with self-piercing needle
- Includes brass OD compression end connections
- 1/4" x 25' flexible poly tubing
- Lead free
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-2022, ANSI 372-2022
- ASME:
- ASME A112.18.1-2018
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EPA Compliant:
- No
- ETL Listed:
- No
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- GSA Approved:
- No
- Handle Type:
- T-handle
- Height:
- 1-1/5 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- NSF:
- NSF 61-2022, NSF 372-2022
- NSF Certified:
- Yes
- Product Type:
- Kit
- Size:
- 1/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- .65 lb
- Width:
- 8-1/2 in