3/4 in. Cast Brass Hose Bibb
3/4 in. Cast Brass Hose Bibb
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.1
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.1
- Clean Bagged:
- No
- Color Finish Name:
- Brass
- End Connection 1:
- MIPS
- End Connection 2:
- MGHT
- End Connections:
- MIPS x MGHT
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- Handle Type:
- Tee
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 3-1/5 in
- MA Approved -:
- No
- Material:
- Cast Brass
- NSF Certified:
- No
- No Kink:
- No
- UL Listed:
- No
- Valve Body Material:
- Cast Brass
- Valve Operator:
- Tee Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Hose Bibb
- WaterSense Labeled:
- No
- Weight:
- 0.4 lb
- Width:
- 2-7/10 in