3/4 in. Cast Bronze FIPT Gas Shutoff Valve
3/4 in. Cast Bronze FIPT Gas Shutoff Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cast bronze plug style
- Rated at 2 PSIG
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Length:
- 2-1/16 in
- MA Approved -:
- No
- Material:
- Cast Bronze
- NSF Certified:
- No
- Pressure - High:
- 2
- Recommended Valve Application:
- Gas
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Size:
- 3/4 in
- Valve Type:
- Gas Shutoff Valve
- WaterSense Labeled:
- No
- Weight:
- 0.75 lb