3/4 in. Plastic PEX Crimp Coupling
3/4 in. Plastic PEX Crimp Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Easy installation
- Leak-proof connections
- Simple and dependable plumbing connection
- Certified to ASTM F877-2020 and CSA B137.5-2020
- Can be used with brass PEX crimp rings or stainless steel PEX clamps
- Certified to ASTM F2159-2019 and CSA B137.5-2020
- Manufactured of premium-grade resin with non-mixed blends
- Polymer construction
- Certified to NSF/ANSI/CAN 61-2022
- Certified to NSF/ANSI 14-2016a, and NSF/ANSI/CAN 372-2022
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 14-2016a, ANSI 61-2022, ANSI 372-2022
- ASTM:
- ASTM F877-2020
- Application:
- Water
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B1800-2021, CSA B137.5-2020, CSA 61-2020
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- ETL Listed:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Coupling
- GSA Approved:
- No
- Height:
- 93/100 in
- IAPMO Listed -:
- Yes
- Length:
- 1-13/25 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Poly
- Maximum Temperature:
- 210
- NSF:
- NSF 14-2016a, NSF 61-2022, NSF 372-2022
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Size:
- 3/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- .01 lb
- Width:
- 93/100 in