3/4 in. Plastic Nail Barb Clamp

You last purchased this on
 
Jones Stephens

3/4 in. Plastic Nail Barb Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

3/4 in. Plastic Nail Barb Clamp

  • Fast #
  • Part #JH25075
  • Item #2475834
  • Manufacturer Part #H25075
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Safely secures pipe to mounting surfaces
  • Durable, corrosion-resistant plastic clamp with preloaded nail
  • Clamp for ¾” pipe size
  • For copper, CPVC, PEX tubing, and other piping systems
  • Isolates against dissimilar metal contact
  • Requires Certification

Documents


Specifications

Application:
CPVC Tubing, Copper Tubing, Polybutylene Tubing
Automatic Shut-Off:
No
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Height:
3/10 in
IAPMO Listed -:
No
Length:
5-7/10 in
MA Approved -:
No
Material:
Plastic
Product Type:
Full Clamp
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.65 lb
Width:
9-4/5 in