3/4 x 1/2 in. CTS x IPS Bronze Compression Coupling
3/4 x 1/2 in. CTS x IPS Bronze Compression Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 5" length
- EPDM gaskets
- Bronze coated brass bodies and nuts
- Maximum 125 PSI at temperatures up to 180° F
- Pipe ends must be restrained on both ends
- Adapts from CTS to IPS (check sizes)
- Lead Free
-
Lead Law Compliant, Not Certified
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducing, Compression
- Height:
- 4-3/4 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 1-1/2 in
- MA Approved -:
- No
- Material:
- Bronze
- Product Type:
- Compression
- Size:
- 3/4 in (1/2 in)
- WaterSense Labeled:
- No
- Weight:
- 0.55 lb
- Width:
- 1-1/2 in