3/4 x 36 in. FIPS Gas Connector with Fitting in Stainless Steel
3/4 x 36 in. FIPS Gas Connector with Fitting in Stainless Steel
Frequently Purchased Together
Product Details
- Durable corrugated 304 stainless steel
- 100% leak tested to ensure safety and quality
- 125,000BTU (36,634)W
- For proper product selection, use the ID and length of the line to locate the BTU rating
- CSA Design certified domestically and internationally for indoor and outdoor use ANSI Z21.24-2015/CSA 6.10-2015 and ANSI Z21.75-2016/CSA 6.27-2016.
- Minimum fitting tightening torque (in-lb/N-M) 250 / 28.25, Maximum fitting tightening torque 520 / 58.75
- Fittings are plated with a corrosion resistant coating
- Quality flared end fittings create a metal to metal seal
Documents
Specifications
- ANSI:
- ANSI 372 2016, ANSI Z21.24, ANSI Z21.75
- Application:
- Indoor, Outdoor
- Automatic Shut-Off:
- No
- BTU:
- 125000
- CSA Certified:
- CSA 6.10, CSA 6.27
- Coating:
- Uncoated
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- OD Tubing
- Height:
- 1-9/100 in
- Length:
- 36 in
- MA Approved -:
- Yes
- MBH:
- 125
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Product Type:
- With Fitting
- Size:
- 3/4 in x 3/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.09 lb
- Width:
- 47/50 in