3/4 x 48 in. FIPS Gas Connector with Fitting in Yellow
3/4 x 48 in. FIPS Gas Connector with Fitting in Yellow
Frequently Purchased Together
Product Details
- 215000BTU (63,010)W
- Durable stainless steel 304 material
- Corrugation extends all the way to the fitting for increased tubing flexibility
- Quality flared end fittings create a metal-to-metal seal in critical applications
- CSA Design certified domestically and internationally for indoor and outdoor use ANSI Z21.24-2015/CSA 6.10-2015 and ANSI Z21.75-2016/CSA 6.27-2016.
- 100% leak tested to ensure safety and quality for a product you can trust
- Corrosion resistantconnectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located
- Minimum fitting tightening torque (in-lb/N-M) 400 / 45.19, Maximum fitting tightening torque 780 / 88.13
- For proper product selection, use the ID and length of the line to locate the BTU rating
Documents
Specifications
- ANSI:
- ANSI Z21.25 2015
- Application:
- Indoor, Outdoor
- CSA Certified:
- CSA 6.10-2015, CSA 6.27-2016
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter - Inside 1:
- 3/4 in
- Diameter - Outside:
- 1 in
- End Connection 1:
- MIPS
- End Connection 2:
- FIPS
- End Connections:
- MIPS x FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 48 in
- MBH:
- 215
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- UL Listed:
- No