3/8 in. Plastic Nail Barb Clamp
3/8 in. Plastic Nail Barb Clamp
Frequently Purchased Together
Product Details
- Safely secures pipe to mounting surfaces
- Durable, corrosion-resistant plastic clamp with preloaded nail
- Clamp for 3/8” pipe size
- For copper, CPVC, PEX tubing, and other piping systems
- Isolates against dissimilar metal contact
Documents
Specifications
- Application:
- CPVC Tubing, Copper Tubing, Polybutylene Tubing
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Height:
- 2/5 in
- IAPMO Listed -:
- No
- Length:
- 7 in
- MA Approved -:
- No
- Material:
- Plastic
- Product Type:
- Half Clamp
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.35 lb
- Width:
- 10-1/5 in