3/8 x 12 in. Supply Tube in Brushed Nickel
3/8 x 12 in. Supply Tube in Brushed Nickel
Frequently Purchased Together
Product Details
- Used to connect toilet supply valve to 7/8" toilet fill valve inlet
- 3/8" OD
- Corrosion resistant brushed nickel finish
- The flat head attaches to the toilet with a 7/8" slip-nut (not included)
- Constructed of flexible annealed copper
- Open end can be cut to perfect length
- Flexible riser can be gently bent to shape without breaking
- Flat head forms a complete seal to protect from leaks
- Lead Law Compliant
- For use in potable water distribution systems in accessible locations only
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Toilet
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter - Outside:
- 3/8 in
- EPA Compliant:
- No
- ETL Listed:
- No
- End Connection 1:
- Compression
- End Connections:
- Compression
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- Height:
- 7/10 in
- IAPMO Listed -:
- No
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Copper
- NSF:
- NSF 372-2022
- NSF Certified:
- No
- Product Type:
- Closet
- Rigid:
- Yes
- Size:
- 3/8 in
- Supply Pipe Connection Size:
- 3/8 in
- Water Supply Connector Type:
- Toilet
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb
- Width:
- 7/10 in